Buy more than* S$200* and get FREE SHIPPING

  • PP String

PP String HR-136

4.00 (2)
Item.#
03336024
Mfr.#
HR-136
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Agriculture, packing and home etc
Length (m)
400
Width (mm)
50
Color
Yellow
Thickness (phi mm)
50
Weight (g)
About 320
Material
Polypropylene
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Farm work
3
From Japan
On 2015-07-17 18:40:14
Until now I was using Vinillan tape. Although I purchased it as a substitute item, it is this evaluation because I feel it is hard to use in my use because the straps are too soft to compare. We can not judge durability yet.
This review is about item#03336024.
In a casual moment, for example.
5
From Japan
On 2010-10-13 07:27:49
I tend to think that this is something, it is inconvenient, if you order it is handy.
This review is about item#03336042.