Buy more than* S$200* and get FREE SHIPPING

  • Packing Material

Packing Material 15

4.75 (4)
Item.#
03336331
Mfr.#
15
Package Qty.
1Roll
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Color
White
Length (m)
100
Material
Polyethylene resin 100%
Compatible Joint Width
10-13
Diameter (phi mm)
15
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Packing ballpoint pens
5
From Japan
On 2016-12-15 13:36:33
Things I was looking for were found online and it was very good.
This review is about item#3336295.
Air conditioner
5
From Japan
On 2016-05-28 21:38:52
There was no comparison, but it could be used without problems
This review is about item#03336347.
Free work
5
From Japan
On 2015-10-28 00:00:22
It was solid and high quality.
This review is about item#03336331.
I use it as a base material for caulking of a seam
4
From Japan
On 2013-07-15 13:02:06
I used it from before but will be purchased for the first time on the net
This review is about item#03336331.