Buy more than* S$200* and get FREE SHIPPING

  • Packing Material

Packing Material 20

4.75 (4)
Item.#
03336356
Mfr.#
20
Package Qty.
1Roll
Ship pack of
1
38.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Diameter (phi mm)
20
Length (m)
60
Material
Polyethylene resin 100%
Compatible Joint Width
13-17
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Packing of ballpoint pen
5
From Japan
On 2016-12-15 13:36:33
What I was looking for is found in the online, is very good.
This review is about item#3336295.
Air conditioning
5
From Japan
On 2016-05-28 21:38:52
Comparisons are not, but was usable without any problems
This review is about item#03336347.
Free work
5
From Japan
On 2015-10-28 00:00:22
It was a high quality if you are firm.
This review is about item#03336331.
Use as a base material in the coking of the seam
4
From Japan
On 2013-07-15 13:02:06
But it had been previously used will be the first time of purchase on the net
This review is about item#03336331.