Buy more than* S$200* and get FREE SHIPPING

  • Hand Boxing Machine, Hand Boxer

Hand Boxing Machine, Hand Boxer TSH-15 type

5.00 (1)
Item.#
03336392
Mfr.#
TSH-15 type
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Staple Charge
100
Height H x Width W x Length L (mm)
260 x 110 x 460
Accessories
Remove needle spatula
Staples Type
TB-15 / A58 (gold)
Weight (kg)
2.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hit a cardboard box
5
From Japan
On 2015-05-14 19:41:04
The color is also cleaner than the ones you used before, easy to use.
This review is about item#03336401.