Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Boxing Machine, Hand Boxer

Hand Boxing Machine, Hand Boxer TSH-18 type

5.00 (1)
Item.#
03336401
Mfr.#
TSH-18 type
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Number of Staple Charge
100
Height H x Width W x Length L (mm)
260x110x460
Accessories
Needle spatula
Staples Type
TB-18/A34 (GOLD)
Weight (kg)
2.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hit a cardboard box
5
From Japan
On 2015-05-14 19:41:04
The color is also cleaner than the ones you used before, easy to use.
This review is about item#03336401.