Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Boxing Machine, Hand Boxer

Hand Boxing Machine, Hand Boxer TSL-16Type

5.00 (1)
Item.#
03336417
Mfr.#
TSL-16Type
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Staple Charge
100
Height H x Width W x Length L (mm)
270x110x470
Accessories
抜針 spatula
Staples Type
TL-16
Weight (kg)
2.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hit a cardboard box
5
From Japan
On 2015-05-14 19:41:04
The color is also cleaner than the ones you used before, easy to use.
This review is about item#03336401.