Buy more than* S$200* and get FREE SHIPPING

  • Hand Boxing Machine, Hand Boxer

Hand Boxing Machine, Hand Boxer TSL-19Type

5.00 (1)
Item.#
03336426
Mfr.#
TSL-19Type
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Staple Charge
100
Weight (kg)
2
Staples Type
TL-19
Height H x Width W x Length L (mm)
270x110x470
Accessories
Staple remover spatula
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hit a cardboard box
5
From Japan
On 2015-05-14 19:41:04
Color than the ones you were using before a clean, easy to use.
This review is about item#03336401.