Buy more than* S$200* and get FREE SHIPPING

  • Case Sealing Machine W Type, For Banded Steel

Case Sealing Machine W Type, For Banded Steel 3/8"

Item.#
03336496
Mfr.#
3/8"
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Caution
Please use in conjunction with a seal for belt iron.
Compatible Seal (mm)
9 width
Weight (kg)
1
Purpose
For hoop iron band
Size (inch)
3/8
Overall Length (mm)
360