Buy more than* S$200* and get FREE SHIPPING

  • Case Sealing Machine W Type, For Banded Steel

Case Sealing Machine W Type, For Banded Steel 1/2"

Item.#
03336505
Mfr.#
1/2"
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Caution
Please use in conjunction with a seal for belt iron.
Size (inch)
1/2
Overall Length (mm)
360
Purpose
For hoop iron band
Weight (kg)
1
Compatible Seal (mm)
13 width