Buy more than* S$200* and get FREE SHIPPING

  • Case Sealing Machine W Type, For Banded Steel

Case Sealing Machine W Type, For Banded Steel 3/4-7"

Item.#
03336514
Mfr.#
3/4-7"
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Caution
Please use in conjunction with a seal for belt iron.
Overall Length (mm)
460
Size (inch)
3/4
Purpose
For hoop iron band
Compatible Seal (mm)
Thickness 0.6-0.7x19 width
Weight (kg)
1.2