Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • KK Seal

KK Seal -

4.00 (3)
Item.#
03336523
Mfr.#
-
Package Qty.
1Box(1000PC)
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.4
Length (mm)
25
Width (mm)
13
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When packing
4
From Japan
On 2016-08-05 09:49:11
The price is cheap, and it is handy when working.
This review is about item#35099346.
Used to repack the steel sheet material
5
From Japan
On 2011-08-25 13:11:06
There is also sufficient strength, the price is also cheap and good.
This review is about item#03336541.
packing
3
From Japan
On 2008-03-01 09:18:50
I think that it is easier to use a square shaped column with no cuts
This review is about item#03336532.