Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • KK Seal
  • KK Seal
  • KK Seal
  • KK Seal

KK Seal -

4.00 (3)
Item.#
03336557
Mfr.#
-
Package Qty.
1Box(1000PC)
Ship pack of
1
52.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Seal staple (band iron seals)
Width (mm)
19
Thickness (mm)
0.5
Length (mm)
27
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
At packing
4
From Japan
On 2016-08-05 09:49:11
Price is cheaper, has come in handy when working.
This review is about item#35099346.
Used to re-packaging of the steel sheet material
5
From Japan
On 2011-08-25 13:11:06
There is also sufficient strength, it may be cheaper price.
This review is about item#03336541.
packing
3
From Japan
On 2008-03-01 09:18:50
I think easy to use is more of like a form cuts there is no prism
This review is about item#03336532.