Buy more than* S$200* and get FREE SHIPPING

  • KK Seal, Coating Type

KK Seal, Coating Type -

5.00 (1)
Item.#
03336566
Mfr.#
-
Package Qty.
1Box(1000PC)
Ship pack of
1
73.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Open type
Length (mm)
38
Material
Iron (zinc plated)
Width (mm)
19
Thickness (mm)
0.5
Type
Seal staple (band iron seals)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Unity of the single tube pipe
5
From Japan
On 2016-10-11 16:08:18
To affordable despite of the price, you can use with confidence because make is solid. Because it is the plating process, it is also a strong rust.
This review is about item#3336566.