Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • KK Seal
  • KK Seal
  • KK Seal

KK Seal -

4.00 (3)
Item.#
03336575
Mfr.#
-
Package Qty.
1Box(1000PC)
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Seal staple (band Iron seals)
Width (mm)
19
Thickness (mm)
0.6
Length (mm)
30
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When packing
4
From Japan
On 2016-08-05 09:49:11
The price is cheap, and it is handy when working.
This review is about item#35099346.
Used to repack the steel sheet material
5
From Japan
On 2011-08-25 13:11:06
There is also sufficient strength, the price is also cheap and good.
This review is about item#03336541.
packing
3
From Japan
On 2008-03-01 09:18:50
I think that it is easier to use a square shaped column with no cuts
This review is about item#03336532.