Buy more than* S$200* and get FREE SHIPPING

  • KK Seal
  • KK Seal
  • KK Seal

KK Seal -

4.00 (3)
Item.#
03336602
Mfr.#
-
Package Qty.
1Box(1000PC)
Ship pack of
1
94.43 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.8
Length (mm)
38
Width (mm)
19
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
At packing
4
From Japan
On 2016-08-05 09:49:11
Price is cheaper, has come in handy when working.
This review is about item#35099346.
Used to re-packaging of the steel sheet material
5
From Japan
On 2011-08-25 13:11:06
There is also sufficient strength, it may be cheaper price.
This review is about item#03336541.
packing
3
From Japan
On 2008-03-01 09:18:50
I think easy to use is more of like a form cuts there is no prism
This review is about item#03336532.