Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • S-1500 36Pcs Socket Wrench Set
  • S-1500 36Pcs Socket Wrench Set
  • S-1500 36Pcs Socket Wrench Set

S-1500 36Pcs Socket Wrench Set 1133850

4.50 (8)
Item.#
03336645
Mfr.#
1133850
Package Qty.
1Set(36PCSet)
Ship pack of
1
73.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug Angle (mm)
6.3+9.5
Description 2
Seven-step angle regulation is possible! Flex time quick release ratchet handle.
Set Contents
9.5 Square Flex ratchet handle 6.3 Angle spinner handle 9.5 square Extension bar 150 mm 9.5 square Extension bar 75 mm 9.5 Angle universal joint 9.5 Horn spark plug socket 21 mm Socket adapter (9.5 mm to 6.3 mm) 9.5 Square socket 9、10、11、12、13、14、16、17、19 6.3 Square Sockets 4, 4.5, 5, 5.5, 6, 7, 8 Bit adapter Screwdriver bits (-) 4, (-) 7, (+)No.1, (+)No.2, (+)No.3 Hex bit 3 mm, 4 mm, 5 mm Loeb hex bit graphics T-15, t-20, t-25, t-30 Bit holder
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2017-08-20 15:19:54
Operation is good with a mechanism that locks the socket by pushing the rotation direction change knob of the ratchet head. The ratchet handle does not have rattling in proportion to the swing type, and it is of sufficient quality. Driver handle is rather small, it can not be said that power is difficult to enter and usability is good, but CP thinks it is very high product.
This review is about item#3336645.
As an on-board tool for company vehicles
4
From Japan
On 2017-01-15 20:02:57
There are bits and sockets, and plug wrench and ratchet are swinging type with bit driver and there is bit decided to be able to use either with small count and two kinds of extensions. Cheap things around here are not good reputation, something is missing, it is only Sibouich, it is only a bit or a socket. Because it is not easy to pile up more expensive items on a company car than this. The gear is a bit hard but it can be used well
This review is about item#3336645.
Scooter maintenance
5
From Japan
On 2016-11-19 17:23:55
I used it for oil change, battery exchange, lamp replacement, etc., but this one is fine without problem
This review is about item#3336645.
Vehicle repair
5
From Japan
On 2015-12-18 15:13:25
Since the desorption is somewhat compacted when exchanging for each size of the ratchet, it can be used with confidence without falling out during work but it is slightly tight when using gloves. Since the angle adjustment neck pretend of the ratchet root is somewhat loose, it has often been adjusted frequently at the time of work. Is this part crimpable possible? Just at this price I am satisfied with this quality!
This review is about item#03336645.
Various work
5
From Japan
On 2015-11-14 17:09:55
Satisfied with CP large
This review is about item#03336645.
For vehicle loading
5
From Japan
On 2015-10-13 16:16:08
I used the company 's 54 PCS set as an automotive application, but it is a slightly more compact and lightweight 36PCS set.
This review is about item#03336645.
Simple car repair
5
From Japan
On 2014-07-26 08:23:01
Familiar to the hand It is very easy to use.
This review is about item#03336645.
Maintenance of agricultural machinery and automobiles
3
From Japan
On 2009-11-20 17:50:02
Socket wrench set It is well done for the price. Since there was only one defective item in the phone, I received a set of replacement items the next day and I am satisfied with the quick correspondence.
This review is about item#03336645.