Buy more than* S$200* and get FREE SHIPPING

  • Face Mask

Face Mask 1316850

5.00 (1)
Item.#
03337783
Mfr.#
1316850
Package Qty.
1Bag(10Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For moving, spring cleaning, carpentry, construction work, pollen prevention, and food-processing work.
Dimension (mm)
176x94
Package Size (mm)
About 240x105x14
Material
Non-woven fabric
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2016-01-12 18:40:57
I bought this because I wanted this quantity for onsite brought in. Because 50 and 100 were too many .... There is no problem in use feeling.
This review is about item#03337783.