Buy more than* S$200* and get FREE SHIPPING

  • Deodorization Face Mask
  • Deodorization Face Mask
  • Deodorization Face Mask
  • Deodorization Face Mask

Deodorization Face Mask 1316885

4.00 (7)
Item.#
03337792
Mfr.#
1316885
Package Qty.
1Bag(5Sheet)
Ship pack of
1
6.72 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Package Size (mm)
About 223 x 110 x 15
Material
Non-woven fabric
Specification
With charcoal granules filter
Dimension (mm)
175x95
Description 2
Deodorant: shut-out odors with activated carbon filter!
Application
Cleaning work. Maintenance and inspection of machinery.
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Cleaning task
2
From Japan
On 2016-10-14 16:33:08
Since the adhesive part of the string to be applied to the ear is painful hit in the face, we want to improve.
This review is about item#3337792.
The task of applying solvent to the substrate
5
From Japan
On 2014-08-20 14:24:54
It is saved because it is cheap and can be changed frequently
This review is about item#03337792.
Usually worn when going out
5
From Japan
On 2014-02-27 18:25:13
I have hay fever, so my symptoms begin to appear in February. I was also concerned about PM 2.5, yellow sand and influenza virus. If you put on this mask and go out, sneezes and runny nose will not come out. Also, because the person who transported and delivered by the entrant was also a heavy pollinosis, I gave the same package as I gave the package, "I do not sneeze or runny nose when I mask it." I was given the same impression. Originally it would be for dust, but is not such a way of using it? I would like to continue using it throughout the year.
This review is about item#03337792.
During the production of powder (packing in bags, box packing etc)
5
From Japan
On 2013-06-03 14:50:37
It is very popular from site workers. Upon production of powder, we used various masks until now, but this mask seems to be the best !! It smells like being shut out and I am very saved.
This review is about item#03337792.
Machining workers are using die processing
3
From Japan
On 2010-01-29 10:50:30
I am happy that you can choose the size like an L dimension or M dimension with an ear strap
This review is about item#03337792.
Places with smell, dust etc.
5
From Japan
On 2009-05-25 11:38:28
I do not care about the smell of activated carbon filter, so I often use it.
This review is about item#03337792.
It is used when using solvents for experiments and measurements
3
From Japan
On 2008-04-21 17:11:31
I think that it is good because there is no perfection of solvent odor in two layers
This review is about item#03337792.