Buy more than* S$200* and get FREE SHIPPING

  • Stretch Mask FV
  • Stretch Mask FV
  • Stretch Mask FV
  • Stretch Mask FV

Stretch Mask FV FV type

4.80 (15)
Item.#
03337826
Mfr.#
FV type
Package Qty.
1Pack(30Sheet)
Ship pack of
1
26.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Because this mask is not nationally tested, please refrain from the use of such places in the oxygen concentration of less than 18% and in the presence of dust and toxic gas and/or vapor.In these places, please use the masks specialized for safety.
Intake Resistance (mmH2O)
1.8
Particle Collection Efficiency (%)
95.0 (Average value measured)
Color
Light blue
Purpose
For fine dusts
Filter
High-performance filter +4-layer type of pre-filter
Type
Disposable type
Dimension (mm)
175x90
Customer Reviews
5 star 12
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Factory during the work (cement product manufacturing industry)
5
From Japan
On 2016-06-27 14:38:00
Rashiku may be ease of use in the hygiene, because COSPA manner to the optimum also has become always taken care of.
This review is about item#03337826.
Cold prevention, etc.
5
From Japan
On 2016-06-07 09:11:40
I repeat. Since the material is thick and there is an impression that not breathe stop it is many things. Moderately soft fit ○. It is by a person using feel stuffy thick a minute? I think that cheaper than buying in, such as five units at a convenience store, but I think that I wish or elevated as a box packaging, but happy with their own manner.
This review is about item#03337826.
Pollen, cold prevention
4
From Japan
On 2016-04-12 14:55:54
It is thick, but a feeling of use is breath in the software did not feel painful. Performance is a high likely. I think that it was the actual manufacturer of the HP premium in handling. But this price is the hope that it will be cheaper than small portions that are sold at convenience stores in 30 sheets, but the sense of value was to thin minute ★ -1.
This review is about item#03337826.
Endless work
5
From Japan
On 2016-01-13 19:11:16
Because even if the breathing there is no resistance, the mask is not stick to the face every time you breathe. It does not matter if you are one day. Mono tallow brand identity goods only once, it was purchased hung in price. Sticking to the face every time you breathe in a very unpleasant thought, I stopped using it. Feeling of this is very nice.
This review is about item#03337826.
Paper mill work, farm work in general
4
From Japan
On 2015-02-18 00:03:50
Long may mounting to be provided filtering and breathing is easy. COSPA on is at a reasonable price of about 50% down only.
This review is about item#03337826.
The use of a multi-nice place of dust in the futon Uchinaoshi factory
5
From Japan
On 2014-10-13 13:56:33
Are you satisfied shuttling rate than conventional products is good also hair end is less
This review is about item#03337826.
For work in the field
5
From Japan
On 2014-08-18 09:15:56
Does not fit mask you have purchased usually in the company, bought in person for the sensitive skin. Is a little expensive for the is a drawback, but it seems no particular problem is a feeling of use. When you purchase at the time of the 10% OFF, it plans to buy also continue from now because it is less expensive than trading company.
This review is about item#03337826.
It used to deburring after machining
5
From Japan
On 2014-05-22 08:42:54
Wire of the portion corresponding to the nose is not painful, even soft for a long time. Moreover, it is comfort may also be wearing soft also of the mask itself material.
This review is about item#03337826.
Factory work
5
From Japan
On 2014-02-07 13:35:51
Wearing feeling is also good, and color is also a feeling of cleanliness is felt satisfied. However, this price in the 30 pieces are, as a disposable mask I think that a little high. It is welcome if it is possible to consider the future price reduction.
This review is about item#03337826.
Store cleaning work
5
From Japan
On 2013-12-15 16:03:07
This time, I tried to try a high-performance filter mask for the first time fine dust I have been using the 100 pieces 400 yen of non-woven fabric mask Impressions of the staff, as compared to those that had been used up to this There is a feeling that they complement the dust There is no feeling of pressure to the face, there is a sense of Fuitto Less moisture feeling of mouth Glasses is hard to cloudy Since the very popular, we have decided to continue to use PM2.5, also expect to some extent the effect of the pollen
This review is about item#03337826.