Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Protective Glasses-Interchangeable Lens Type No.337
  • Protective Glasses-Interchangeable Lens Type No.337
  • Protective Glasses-Interchangeable Lens Type No.337

Protective Glasses-Interchangeable Lens Type No.337 No.337(PET)

4.33 (9)
Item.#
03337862
Mfr.#
No.337(PET)
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cutting, chipping, rock crushing, nailing, hammer milling, machine operation, carpentry, sawing operation etc., Cutting, chipping, rock crushing, nailing, hammer milling, machine operation, carpentry, sawing operation etc.
Shape
1 eye type
Material (frame)
Made of polycarbonate
Size
W158xH65 x 150 (mm) D
Description 2
JIS standard product
Specification
Wirh cushion bar (made of soft PVC)
Weight (g)
43
AS ONE Part Number
6-8010-01
Frame Color
Transparent
Type
For projectile
TRUSCO Part Number
379-3711
Material (lens)
Petroid lenses (polycarbonate)
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Equipment work
5
From Japan
On 2017-08-06 20:25:19
The eyed eyeglasses of this hand will hurt Does this product fit or not my ears hurt
This review is about item#3337862.
Used in a clean room
2
From Japan
On 2017-06-09 15:55:42
I used eyeglasses in combination type, but it hurts because the string part keeps my face strongly. I want a little more, ingenuity.
This review is about item#75899171.
Opportunity development
5
From Japan
On 2015-11-23 18:18:38
Although it feels cheaper than the same product number of commercially available Yamamoto Optics, it seems that there is durability due to similar scratches
This review is about item#03337862.
Can making
5
From Japan
On 2015-04-16 14:42:14
We continue to use it.
This review is about item#03337862.
Used for cutting work such as grinder.
4
From Japan
On 2014-12-12 14:24:21
Regarding transparency, it is perfect. It is safe because we have not received reports that safety has also been confirmed as garbage in our eyes. Depending on the application, it is indeed thought as a scratched expendable item, but if this price, I think that it may be changed frequently.
This review is about item#03337862.
When wearing glasses and riding a bicycle in strong wind
5
From Japan
On 2014-02-07 09:56:00
Although it is a wearer of spectacles, dry air and dust get caught from the side, and it may hurt so much that eyes could not be opened. Also the winter air is dry. If you ride a bicycle for a long time, dust will soar and rush into the face with a strong wind. In such a case, it is usually sports sunglasses, but if you wear glasses you can not double it. Here's what I found out. With eaves attached, the entrainment is small from the side and the field of view is wide, so the bicycle at high wind is comfortable and safe.
This review is about item#03337862.
Forging work
5
From Japan
On 2010-11-18 15:45:25
Good
This review is about item#03337862.
When engaging in work in the factory
4
From Japan
On 2007-11-02 08:59:50
Another commodity used before was hard to get scratched. A thick nose pad? Some people say that parts of society go into sight and become cranky.
This review is about item#03337862.
Ordinary lathe operation
4
From Japan
On 2007-10-29 19:46:29
Others have broken the "hinge" of crane and lens attachment in about a month, but it has been used for half a year and has not been broken so far. Just happening to last long?
This review is about item#03337862.