Buy more than* S$200* and get FREE SHIPPING

  • Rubber Frame Goggle Type, Protection Glasses No.900N
  • Rubber Frame Goggle Type, Protection Glasses No.900N
  • Rubber Frame Goggle Type, Protection Glasses No.900N

Rubber Frame Goggle Type, Protection Glasses No.900N No.900N

4.11 (18)
Item.#
03337887
Mfr.#
No.900N
Package Qty.
1PC
Ship pack of
1
13.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Polishing and grinding job Grinder light work Smash up job Powder body handling job of cement and pulverization chemicals etc Agricultural chemical spreading job and the like, Polishing and grinding job Grinder light work Smash up job Powder body handling job of cement and pulverization chemicals etc Agricultural chemical spreading job and the like
Frame Color
Black
Weight (g)
108
Type
Air born particles
Lens
Acetyl (0.6 mm)
Frame
Rubber (with vent holes)
Shape
Goggles type
Customer Reviews
5 star 8
4 star 6
3 star 3
2 star 0
1 star 1
Review Rating: 4.11
18 Customer Reviews
The reviews are automatic translation.
Pest control work
4
From Japan
On 2016-06-28 15:06:03
We use to control the work of fruit trees. Normally I wear glasses, so I use with the intention to prevent the contamination of the glasses. And write a truly large amount of sweat, it will be difficult to see cloudy. Because it does not have that disinfectant solution enters the eye, I like.
This review is about item#03337887.
Milling work
4
From Japan
On 2016-06-02 15:13:14
Because the durability is not, I feel used by Kaikae on a regular basis, but it also satisfied with the price basis.
This review is about item#03337887.
bike
4
From Japan
On 2016-04-28 23:16:43
Can not be used with the jet, Nashi if problem cap type, is a large comfortable and field of view in the glasses. Easy to use smart than the climax's goggles for luxury glasses
This review is about item#03337887.
Bike while driving
4
From Japan
On 2015-12-22 06:02:14
A wide field of view side is curved strongly. There is a sense of open. There is a gap between the lens and the goggle in the lower part. I do not mind at the time of traveling and strange.
This review is about item#03337887.
Polishing, motorcycle goggles
5
From Japan
On 2015-10-08 21:16:40
I was surprised that the durability was high unexpectedly for the price. When I bought it without expecting it, it did not break in middle, eventually I used it for about two and a half and the last was stolen during parking. I used it almost outside the year wearing a Met and used it even in the rain, but the sponge collapsed in about a year and a half, but the belt was a little tired out. I think that it is a goggle with good cost performance.
This review is about item#03337887.
Shine operation
5
From Japan
On 2015-05-15 16:03:13
The price was affordable and affordable.
This review is about item#03337887.
Do-it-yourself
3
From Japan
On 2014-12-01 08:23:08
My eyeglasses will become cloudy. I think that some improvement is necessary.
This review is about item#03337887.
Logging
3
From Japan
On 2014-03-30 17:58:05
It is very good. Sponge + frame fits well due to rubber material. It is good for hay fever. Even if you put it on a helmet it will not rattle. Although the thing itself is above the price, the sponge seems to be weak and long. (Thanks to no pressure, though) I used it in special logging but it gets cloudy with forehead sweat. Fogging at high places is dangerous. If you sweat, I think that anti-fog lenses are good. It is like the same product as the trussy v 900 sold until last year. Better than cloudy and rubbery.
This review is about item#03337887.
For general work
5
From Japan
On 2013-11-18 13:21:41
Hang from above the glasses perfectly.
This review is about item#03337887.
During disinfection
3
From Japan
On 2013-09-05 23:04:19
I tried using it for disinfection. Although it sometimes fogged at the time of use, the fit feeling was also good feeling.
This review is about item#03337887.