NoteBuy more than* S$200* and get FREE SHIPPING

  • Protection Goggle No.66

Protection Goggle No.66 No.66

4.43 (7)
Item.#
03337896
Mfr.#
No.66
Package Qty.
1PC
Ship pack of
1
6.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For light work such as mowing.
Frame Color
Transparent
Weight (g)
20
Lens
Cellulose (0.6 mm)
Frame
Integrated lens (with ventilation holes)
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Cutting of grinder of iron
5
From Japan
On 2016-06-07 17:58:44
It is lighter good at than anything. Dashboard, etc. of the car so as not to forget the other uses It is convenient to put.
This review is about item#03337896.
It uses the running of the bicycle.
5
From Japan
On 2015-12-20 19:29:01
I myopia, astigmatism and,, it is presbyopia. We maintain health by bicycle. Since inexpensive your guru runs wearing.
This review is about item#03337896.
Chipping and demolition work
4
From Japan
On 2015-05-08 06:08:22
But it has also put other high goggle, and good sealing performance, easy to cloudy. Normal nice goggle is heavy, but this is, is light, it is inexpensive. Also subcontractor's, easy payment. Durability, so do not ask, this product also, stock, if Re when no longer, have been ordered.
This review is about item#03337896.
Building site
5
From Japan
On 2014-12-10 14:26:42
Many years has bought continued. It is simple, but something good.
This review is about item#03337896.
Used at the time of the dust work.
4
From Japan
On 2014-04-22 20:42:19
So it does not fall dust lightly, we always used to. Even if visibility is becoming worse, It is good to be able to feel free to exchange because the price is cheap.
This review is about item#03337896.
Mowing
3
From Japan
On 2014-03-07 18:02:33
Cloudy easy Kana feeling that, there was also cold blame. Lightness is attractive, however, practically How about
This review is about item#03337896.
In field work
5
From Japan
On 2012-06-21 23:30:52
I was looking for this design. Cheap and it will be saved lightly. It is not a luxury, but I think that it is worth the price.
This review is about item#03337896.