Buy more than* S$200* and get FREE SHIPPING

  • Ygp-601 Specific Goggle for Painting Aplication Work
  • Ygp-601 Specific Goggle for Painting Aplication Work
  • Ygp-601 Specific Goggle for Painting Aplication Work
  • Ygp-601 Specific Goggle for Painting Aplication Work

Ygp-601 Specific Goggle for Painting Aplication Work YGP-601

3.20 (5)
Item.#
03337905
Mfr.#
YGP-601
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For paint application, For paint application
Frame Color
Black
Lens Color
Transparent
Shape
Goggles type
Description 2
It saves time of interchangeable lenses and is more economical.
Specification
Non JIS standard
Lens
Mistress (0.8 mm)
Frame
Soft vinyl with a ventilator
Weight (g)
86
Type
Air born particles
TRUSCO Part Number
326-8063
Accessories
Film lens 6 sheets, 1 group film lens stopper
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Painting under the car
4
From Japan
On 2015-11-10 14:45:16
I am using this because there is an exchange film.
This review is about item#03337905.
Painting under the car
3
From Japan
On 2014-12-19 17:24:28
After masking it will become cloudy as well. Is it no use?
This review is about item#03337905.
Painting work
1
From Japan
On 2014-09-06 20:19:28
As soon as the painting work on the first day paint entered into the gap between the cover and the goggle lens of the main body, and wiped off the dirt with the solvent, it got attacked by goggles and it became unusable. I think that there is a slight impossibility of using a cover for dust goggles for painting!
This review is about item#03337905.
We are using for painting work.
5
From Japan
On 2014-07-14 17:03:09
The price is reasonable, easy to use, this product is sure to keep it and all employees are using it.
This review is about item#03337905.
Painting of model
3
From Japan
On 2013-01-31 13:46:08
I have two films, but it makes me feel thin and whitish. It is not cloudy. Transparency of visibility is somewhat impaired.
This review is about item#03337905.