Buy more than* S$200* and get FREE SHIPPING

  • Goggle for Paint Application, Defogging Processing, Yg-700
  • Goggle for Paint Application, Defogging Processing, Yg-700
  • Goggle for Paint Application, Defogging Processing, Yg-700

Goggle for Paint Application, Defogging Processing, Yg-700 YG-700

3.00 (9)
Item.#
03337975
Mfr.#
YG-700
Package Qty.
1PC
Ship pack of
1
17.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lens
Polycarbonate special hard coating
Frame
Soft vinyl (frame ventilation systems)
Specification
Non JIS standard
Frame Color
Transparent
Weight (g)
94
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 2
1 star 2
Review Rating: 3.00
9 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2015-04-07 08:43:59
I think it's good.
This review is about item#03337975.
Paint job
5
From Japan
On 2014-09-06 20:28:23
It wiped off with a solvent When It also cheap dirt price, less cloudy! I think that good!
This review is about item#03337975.
For painting
2
From Japan
On 2013-06-27 10:32:25
It is not very good rubber after (adjusted part Toka in particular) Although prices might be unavoidable because the cheap It is rising want to hope that the comparatively.
This review is about item#03337975.
Paint job
5
From Japan
On 2012-10-19 11:30:12
Unlike goggles that has been used until now, I like it because the inside is not fog.
This review is about item#03337975.
Painting
1
From Japan
On 2012-01-18 03:03:35
"Since the solvent lens, you can wipe the attached paint thinner." Once, there was a cloudy white wipe described. Pointed out that as of other people, intends Yasukaro, intends nasty! Of goods. But matter of the place of the lens also pointed out, left. It is the worst.
This review is about item#03337975.
Painting
1
From Japan
On 2011-08-05 15:58:33
The mist to enter gradually from ventilation because the back of the other it is a rubber band, as you pointed out come cracked with the use of several times (already expired likely) Noto lenses, such as not a solvent wipe with thinner not! (Wipe away cloudy whiter) is the instructions are listed and there is a replacement lens, but can not buy here. Just very disappointing in the cheap and nasty.
This review is about item#03337975.
Painting
2
From Japan
On 2011-04-29 01:23:58
I not so far used on the problem, but you have cracked rubber (band) it is. We know if the frequency of use is high, but it is a shame because it does not use only a few times.
This review is about item#03337975.
We are using at the time of automotive refinishing paint
3
From Japan
On 2010-09-17 21:47:46
Although I am satisfied not mist is stuck because the glasses Goggles of mist will remain little
This review is about item#03337975.
Painting
3
From Japan
On 2010-06-17 09:00:52
But I want to buy because cheaper than other stores, I want you to consider because there is no handling of the place of the lens