Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Goggles-Protective Glasses Sp-17Ft
  • Goggles-Protective Glasses Sp-17Ft
  • Goggles-Protective Glasses Sp-17Ft
  • Goggles-Protective Glasses Sp-17Ft
  • Goggles-Protective Glasses Sp-17Ft

Goggles-Protective Glasses Sp-17Ft SP-17FT

3.00 (2)
Item.#
03337984
Mfr.#
SP-17FT
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Protection for paint application, suspended dust and for medical fluid (liquid) splash prevention., Protection for paint application, suspended dust and for medical fluid (liquid) splash prevention.
Cover Glass
Polyester
Weight (g)
90
Material (lens)
Cellulose acetate
Material (frame)
Polyvinyl chloride (PVC)
Accessories
Two cover glasses
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Painting
1
From Japan
On 2016-05-08 21:38:31
The eyeglasses are reflected and the vision is bad. It got cloudy normally. Cheap protective glasses can be used.
This review is about item#03337984.
Cleaning after kneading the cement, during washing with water
5
From Japan
On 2016-02-04 16:58:36
I could work comfortably without cloudiness
This review is about item#03337984.