Buy more than* S$200* and get FREE SHIPPING

  • Faceshield SH-31

Faceshield SH-31 SH-31M

5.00 (2)
Item.#
03337993
Mfr.#
SH-31M
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
Poly Capo Nate (plane)
Caution
Use safety goggles together with the faceshield.
Application
Prevention from missile and liquid splash
Dimensions (Width W x Height H) (mm)
225x150
Thickness (mm)
2
Specification
Not JIS standard
Weight (g)
200
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Upside-down work
5
From Japan
On 2015-04-22 15:14:01
View comfort
This review is about item#03338002.
Protection during scientific experiments
5
From Japan
On 2013-09-27 09:51:39
The field of vision was also good, and the weight was not bothered.
This review is about item#03337993.