Buy more than* S$200* and get FREE SHIPPING

  • Faceshield SH-31
  • Faceshield SH-31
  • Faceshield SH-31

Faceshield SH-31 SH-31L

5.00 (2)
Item.#
03338002
Mfr.#
SH-31L
Package Qty.
1PC
Ship pack of
1
58.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
Poly Capo Nate (plane)
Caution
Use safety goggles together with the faceshield.
Application
Prevention from missile and liquid splash
Weight (g)
220
Thickness (mm)
2
Specification
Not JIS standard
Dimensions (Width W x Height H) (mm)
250x180
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Upside down of work
5
From Japan
On 2015-04-22 15:14:01
Visibility comfortable
This review is about item#03338002.
Protection at the time of scientific experiments
5
From Japan
On 2013-09-27 09:51:39
Visibility is also good, it was also not worried about weight.
This review is about item#03337993.