Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask DR28U2W
  • Dust Mask DR28U2W
  • Dust Mask DR28U2W
  • Dust Mask DR28U2W

Dust Mask DR28U2W DR28U2W

5.00 (1)
Item.#
03338072
Mfr.#
DR28U2W
Package Qty.
1PC
Ship pack of
1
56.67 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Against Bird Flu
Correspondence is possible.
Exhaust Resistance (Pa)
(Average value measured) :45 (+/-15)
Material (welding face)
NBR
Particle Collection Efficiency (%)
(Average value measured) : 96 or more
Inhalation Resistance (Pa)
(Average value measured) :50 (+/-15)
Weight (g)
(Average value measured) :195 (+/-10)
Description 2
In the design according to the face type of Japanese, I fit the face, it is hard to shift. It is economical in use washing playback. By washing with water, intake resistance and the collection efficiency will return to within the guaranteed value of the new. In the reproduction process water washing, disinfecting after the washing, I'll be overheating dry, do not worry of bacteria. to filtration area, we are uniformly dispersed in the activated carbon fiber widely. Because of this, you can effectively remove harmful unpleasant odors and ozone generated during welding.
Compatible
(Filter medium) U2W
For Asbestos Countermeasure
Level 3 correspondence is possible.
Intake Resistance Rise Value (Pa)
(Average value measured) :120
National Certification Acceptance Number
TM15
Filtration Number
Mechanical
Standard
RL2
Size
M
TRUSCO Part Number
326-8128
Specification
Active carbon fiber filter Double cushion Remove odd odor of welding.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2015-01-14 20:40:02
I do not pass the smell of welding and I feel that the filter lasts longer than the others. I like it very much.
This review is about item#03338072.