Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask DR26U2W
  • Dust Mask DR26U2W
  • Dust Mask DR26U2W

Dust Mask DR26U2W DR26U2W

Item.#
03338081
Mfr.#
DR26U2W
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Filter
U2W
For Asbestos Countermeasure
Level 3 correspondence is possible.
Material (welding face)
NBR
Particle Collection Efficiency (%)
96 or more
Inhalation Resistance (Pa)
65 or less
Weight (g)
170(+/-10)
Type
Dust masks
Against Bird Flu
Correspondence is possible.
Intake Resistance Rise Value (Pa)
Less than 120
National Certification Acceptance Number
TM42
Filtration Number
Mechanical
Standard
RL2
Size
M
Specification
Active carbon fiber filter Double cushion