Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dust Mask DR33L
  • Dust Mask DR33L
  • Dust Mask DR33L
  • Dust Mask DR33L
  • Dust Mask DR33L

Dust Mask DR33L DR33L

5.00 (4)
Item.#
03338097
Mfr.#
DR33L
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Against Bird Flu
Correspondence is possible.
Filter Material Type
Mechanical
National Certification Acceptance Number
M76
Standard
RL1
Weight (g)
60(+/-10)
Type
Dust masks
Compatible
(Filter medium) L
Accessories
Filter
AS ONE Part Number
1-8240-01
Material (welding face)
Silicone rubber
Particle Collection Efficiency (%)
82 or more
Mounting Method
Screw type
Size
M
Description 2
In the design according to the face type of Japanese, I fit the face, it is hard to shift.  Se to tsukao-tai silicone rubber. I have excellent chemical resistance and heat resistance. Use one-touch fitting that can be easily mounted on the mask.
Specification
One-touch connection double cushion TPE (styrenic)
Application
water mist(wet polishing work, etc.) debris and rock (Excavation, dust work, etc.)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
During sandblasting
5
From Japan
On 2018-04-09 00:47:25
I am useful! I am washing the filter part with a washing machine! it's completely okay! I think that I did a good shopping.
This review is about item#03338097.
When metal sandblasting and grinding work
5
From Japan
On 2016-10-06 00:08:19
It is light and has a good fit, and the eye spring is not cloudy and easy to use.
This review is about item#3338097.
Polishing operation
5
From Japan
On 2016-05-25 18:54:40
To the price, the quality is perfect.
This review is about item#03338097.
Pesticide spraying
5
From Japan
On 2015-05-07 15:26:44
Essential items that the body must not get tired.
This review is about item#03338097.