Buy more than* S$200* and get FREE SHIPPING

  • Exhaust Muffler Gasket

Exhaust Muffler Gasket -

4.39 (66)
Item.#
03338107
Mfr.#
-
Package Qty.
1Set(2PC)
Ship pack of
1
4.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tolerance
+/-0.5, +/-0.5
Third-Party Reference Number (KITAKO)
963-1000004, 963-1000004
Main Compatible Vehicle
NSR50 / NS over 1 / CRM50, etc.
Caution
* Once you use Exhaust Muffler Gasket, it's broken since it is expendable parts which can not be reused. In case of reusing it, there is the risk that exhaust gas leakage and not to exert the original performance. Recommend that replace with the new gaske, * Once you use Exhaust Muffler Gasket, it's broken since it is expendable parts which can not be reused. In case of reusing it, there is the risk that exhaust gas leakage and not to exert the original performance. Recommend that replace with the new gasket when mounting muffler. There is the case that small oil spreading when long time use. In this case, recommend that coat liquid gasket separately. * Do not touch cylinder, crankcase or muffler during engine operation and after operation because it become very hot.
Material
[Wound filler material (blue)] stainless, [The wound filler material (blue)] stainless
Manufactutrer
Honda, Honda
Compatible
NSR50 / NS over 1 / CRM50, etc.
Customer Reviews
5 star 44
4 star 10
3 star 8
2 star 2
1 star 2
Review Rating: 4.39
66 Customer Reviews
The reviews are automatic translation.
For JOG, AD V100
5
From Japan
On 2017-05-01 18:21:50
I bought it for both cars. Size is the same size as genuine, I think that there is no problem in installation.
This review is about item#3338143.
Tire change
5
From Japan
On 2017-04-26 18:45:16
I tried using it because it is necessary to detach the muffler when exchanging the rear tire of the moped bike. Even after the work is finished, exhaust leakage etc does not occur and customers are pleased. Customers are hard to recognize that muffler detachment is involved when exchanging the rear tire which is relatively fast wearing It was hard to add gasket price but if two sets at this price the gasket is reused because the cost around one piece is also cheap It will be useful as it can be exchanged without worrying about possible risks.
This review is about item#3338134.
Used for motorcycle maintenance
5
From Japan
On 2017-04-17 15:12:27
Used when replacing the muffler. I am satisfied with the size perfectly without sound leakage.
This review is about item#3338134.
Exchange and genuine parts
5
From Japan
On 2017-04-10 06:59:26
Use the XJR1200. An extremely normal-to-use. Since There are other bike will come in handy and keep in reserve for the time you remove muffler.
This review is about item#03338168.
Muffler painted Kurosukabu
4
From Japan
On 2017-02-14 08:46:37
Heat-resistant paint because the muffler of Kurosukabu have been rusty. Was the gasket replaced at the replacement of the muffler. Price was worried about cheap, but it was used without problem.
This review is about item#03338082.
When you work to remove the scarf at the time in such tire exchange of scooter
5
From Japan
On 2017-02-14 07:52:00
Since the exhaust leakage anxious when you remove the muffler has been replaced every time. Since the cheap price to performance is not inferior compared to the genuine product and outside manufacturers goods you can use without having to worry about.
This review is about item#03338195.
Upgrading
4
From Japan
On 2017-02-09 19:14:30
You can use cheap and ordinary. If this amount of money, can be replaced every time.
This review is about item#3338152.
Repair and repair
5
From Japan
On 2017-01-14 11:12:49
It survives cheap genuine products and equal! I do not know durability, but this is not a problem because they are to be replaced each time the original.
This review is about item#3338107.
Repair parts
5
From Japan
On 2017-01-02 15:34:56
Used in unary, other E - force - goods and there is no comparable Since the deformation and can not be used I hope the improvement of packaging.
This review is about item#3338143.
Repair parts
5
From Japan
On 2016-12-27 10:33:38
Used in unary other companies outside the main - mosquitoes - is cheaper, because it is consumable.
This review is about item#3338143.