Buy more than* S$200* and get FREE SHIPPING

  • Exhaust Muffler Gasket

Exhaust Muffler Gasket -

4.45 (80)
Item.#
03338116
Mfr.#
-
Package Qty.
1Set(2PC)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Tolerance
+/-0.5, +/-0.5
Third-Party Reference Number (KITAKO)
963-1000006, 963-1000006
Caution
* Once you use Exhaust Muffler Gasket, it's broken since it is expendable parts which can not be reused. In case of reusing it, there is the risk that exhaust gas leakage and not to exert the original performance. Recommend that replace with the new gaske, * Once you use Exhaust Muffler Gasket, it's broken since it is expendable parts which can not be reused. In case of reusing it, there is the risk that exhaust gas leakage and not to exert the original performance. Recommend that replace with the new gasket when mounting muffler. There is the case that small oil spreading when long time use. In this case, recommend that coat liquid gasket separately. * Do not touch cylinder, crankcase or muffler during engine operation and after operation because it become very hot.
Compatible
DIO / Super DIO / G ', etc.
Material
[Wound filler material (blue)] stainless, [The wound filler material (blue)] stainless
Manufactutrer
Honda, Honda
Main Compatible Vehicle
DIO / Super DIO / G ', etc.
Customer Reviews
5 star 56
4 star 10
3 star 10
2 star 2
1 star 2
Review Rating: 4.45
80 Customer Reviews
The reviews are automatic translation.
Signas gasket
5
From Japan
On 2017-11-29 22:06:46
COSPA is well and the product itself is also very satisfactory as it is a genuine product.
This review is about item#3338177.
Exchange scooter muffler
5
From Japan
On 2017-11-17 17:46:02
It did not change anything as a genuine product and it was able to be used without problems without gas leaks
This review is about item#3338125.
When turnip engine is changed
5
From Japan
On 2017-11-16 18:01:00
I installed the muffler for the first time. It was able to be used without problems. The price is also worth it, so I would like to buy it again.
This review is about item#3338082.
Used as muffler mounting gasket of PCX 125
5
From Japan
On 2017-11-01 18:55:43
I could just use JF 56 with just size.
This review is about item#3338116.
For scooters
5
From Japan
On 2017-11-01 16:33:03
It is cheap and good. I do not know the durability yet, but maybe half a year ago.
This review is about item#3338125.
Replacement of YSR 50 gasket
5
From Japan
On 2017-10-17 23:15:03
It is used as a genuine muffler gasket of YSR50. It was able to be installed without problems, the exhaust leak was gone and satisfied !!!
This review is about item#3338152.
Used for maintenance of motorcycle
5
From Japan
On 2017-10-09 22:14:58
I used it for a motorcycle that I tune for a month but it was solid without any problems. It is a bargain because the price also comes in cheaply 2 pieces.
This review is about item#3338116.
Car maintenance
5
From Japan
On 2017-10-03 17:17:04
It is inexpensive and very helpful. It can be used as genuine and unchanged.
This review is about item#3338082.
When maintaining the motorcycle
5
From Japan
On 2017-09-25 10:58:04
I have purchased it as a gasket of a 50 cc scooter, but I am using it for no problem at the moment.
This review is about item#3338125.
cj 43 muffler exchange
5
From Japan
On 2017-09-20 08:32:22
The gasket finally got exhausted so I bought it. Relief? It is a monoterror brand of
This review is about item#03338186.