Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Exhaust Muffler Gasket

Exhaust Muffler Gasket -

4.38 (65)
Item.#
03338168
Mfr.#
-
Package Qty.
1Set(2PC)
Ship pack of
1
4.66 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Tolerance
+/-0.5, +/-0.5
Third-Party Reference Number (KITAKO)
963-0000011, 963-0000011
Caution
* Once you use Exhaust Muffler Gasket, it's broken since it is expendable parts which can not be reused. In case of reusing it, there is the risk that exhaust gas leakage and not to exert the original performance. Recommend that replace with the new gaske, * Once you use Exhaust Muffler Gasket, it's broken since it is expendable parts which can not be reused. In case of reusing it, there is the risk that exhaust gas leakage and not to exert the original performance. Recommend that replace with the new gasket when mounting muffler. There is the case that small oil spreading when long time use. In this case, recommend that coat liquid gasket separately. * Do not touch cylinder, crankcase or muffler during engine operation and after operation because it become very hot.
Compatible
Selo 225 / XJR1300, etc.
Material
[Wound filler material (blue)] stainless, [The wound filler material (blue)] stainless
Manufactutrer
Yamaha, Yamaha
Main Compatible Vehicle
Selo 225 / XJR1300, etc.
Customer Reviews
5 star 43
4 star 10
3 star 8
2 star 2
1 star 2
Review Rating: 4.38
65 Customer Reviews
The reviews are automatic translation.
タイヤ交換時
5
From Japan
On 2017-04-26 18:45:16
原付バイクのリアタイヤ交換時にマフラーの脱着が必要な為に使用してみました。 作業終了後も排気漏れ等は発生せずお客様に喜ばれています。 比較的摩耗が早いリアタイヤの交換時にマフラー脱着が絡む事がお客様に認知されにくくガスケット代金を加算し辛かったのですがこの価格で二枚セットなら一枚辺りの費用も安い為にガスケットを再使用して後々起こりうるリスクを気にせず交換に踏み切れるので重宝します。
This review is about item#3338134.
バイクメンテナンス時に使用
5
From Japan
On 2017-04-17 15:12:27
マフラー交換時に使用。サイズピッタリで音漏れもなく満足しています。
This review is about item#3338134.
Exchange and genuine parts
5
From Japan
On 2017-04-10 06:59:26
Use the XJR1200. An extremely normal-to-use. Since There are other bike will come in handy and keep in reserve for the time you remove muffler.
This review is about item#03338168.
Muffler painted Kurosukabu
4
From Japan
On 2017-02-14 08:46:37
Heat-resistant paint because the muffler of Kurosukabu have been rusty. Was the gasket replaced at the replacement of the muffler. Price was worried about cheap, but it was used without problem.
This review is about item#03338082.
When you work to remove the scarf at the time in such tire exchange of scooter
5
From Japan
On 2017-02-14 07:52:00
Since the exhaust leakage anxious when you remove the muffler has been replaced every time. Since the cheap price to performance is not inferior compared to the genuine product and outside manufacturers goods you can use without having to worry about.
This review is about item#03338195.
Upgrading
4
From Japan
On 2017-02-09 19:14:30
You can use cheap and ordinary. If this amount of money, can be replaced every time.
This review is about item#3338152.
Repair and repair
5
From Japan
On 2017-01-14 11:12:49
It survives cheap genuine products and equal! I do not know durability, but this is not a problem because they are to be replaced each time the original.
This review is about item#3338107.
Repair parts
5
From Japan
On 2017-01-02 15:34:56
Used in unary, other E - force - goods and there is no comparable Since the deformation and can not be used I hope the improvement of packaging.
This review is about item#3338143.
Repair parts
5
From Japan
On 2016-12-27 10:33:38
Used in unary other companies outside the main - mosquitoes - is cheaper, because it is consumable.
This review is about item#3338143.
Maintenance of moped
5
From Japan
On 2016-12-16 20:09:11
Without any problem it could be used. The general-purpose products can purchase cheap grateful.
This review is about item#3338134.