Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask Filter, Shigematsu Works

Dust Mask Filter, Shigematsu Works U2W

3.50 (2)
Item.#
03338176
Mfr.#
U2W
Package Qty.
1Set(10Sheet)
Ship pack of
1
64.47 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-4555-02
Particle Collection Efficiency (%)
96 or more
Type
Filters / filtration material
Compatible
(Mask) DR165U2W, DR80U2W, DR28U2W, DR28KU2W, DR26U2W, DR28AHP
Filter Material Type
Mechanical filter
Classification
RL2
TRUSCO Part Number
332-3510
Specification
Active carbon fiber (ACF) containing filter
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Chipping
2
From Japan
On 2014-06-24 05:00:04
Parts are many care in the structure of the filter I feel a little cumbersome.
This review is about item#03338176.
Welding operation
5
From Japan
On 2014-06-11 17:25:32
I like the activated charcoal.
This review is about item#03338176.