Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dust Mask Filter, RL2
  • Dust Mask Filter, RL2
  • Dust Mask Filter, RL2

Dust Mask Filter, RL2 L2W

5.00 (2)
Item.#
03338185
Mfr.#
L2W
Package Qty.
1Set(10PC)
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-8242-11
Filtration Number
Mechanical filter
Classification
RL2
TRUSCO Part Number
331-6467
Specification
Active carbon fiber containing filter
Particle Collection Efficiency (%)
96 or more
Mounting Method
Screw type
Type
Filters / filtration material
Compatible
(Mask) DR-28L2W, DR80L2W, DR185L2W
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When inspecting incinerator
5
From Japan
On 2018-03-07 17:22:35
With the filters I always use, installation is easy and reliable products.
This review is about item#3338185.
Prevention of dust suction
5
From Japan
On 2015-02-06 09:09:26
Many invisible dusts are flying during the polishing operation, and it is safe to wear these masks. However, as the performance is good, the price will be high, so the effect may actually be getting thin, but I will continue to use one mask for a long time. Among them, those who bought it here was cheaper than I had so far, so I was saved. In terms of luxury, we would like you to sell cheap high-performance masks with original products.
This review is about item#03338185.