Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dust Mask Filter, RL3
  • Dust Mask Filter, RL3
  • Dust Mask Filter, RL3

Dust Mask Filter, RL3 L4N

4.00 (2)
Item.#
03338194
Mfr.#
L4N
Package Qty.
1Pack(5PC)
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-8898-11
For Asbestos Countermeasure
Level 1 correspondence is possible.
Filtration Number
Mechanical filter
Classification
RL3
TRUSCO Part Number
324-4075
Specification
Water repellency, oil repellency
Measure for Dioxins
Level 1 correspondence is possible.
Filter Performance
Test particle :DOP Particle trapping of 99.9% efficiency
Mounting Method
Screw type
Type
Filters / filtration material
Compatible
(Mask) DR175DL4N, DR175L4N, DR80L4N
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Work in the disposal site
5
From Japan
On 2014-08-06 08:13:01
Dustproofness is necessary and sufficient. Please reconsider the cost performance.
Cutting operation
3
From Japan
On 2014-06-18 01:36:01
We have already purchased several times, but there is no problem. It's neither good nor bad. It is planned to change to a mask with a higher dustproofing ability a little more.
This review is about item#03338194.