Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask 1111
  • Dust Mask 1111
  • Dust Mask 1111
  • Dust Mask 1111

Dust Mask 1111 1111-03

4.67 (9)
Item.#
03338221
Mfr.#
1111-03
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-8438-02
(Maker Standard Value) Particle Collection Efficiency (%)
more than 95.0
(Maker Standard Value) Inhalation Resistance (Pa)
Less than 80
Material (surface body)
Silicone rubber
Rubber Air Intake Valve
Rubber air intake valve, type 36
Intake Resistance Rise Value (Pa)
165
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
37
National Certification Acceptance Number
No. TM208
Weight (g)
89(+/-15)
Compatible
(Filter) alpha ring filter LAS-11
Accessories
Filter
For Asbestos Countermeasure
Correspondence is possible.
(Maker Standard Value) Exhaust Resistance (Pa)
55 or less
(Average Measured Value) Particle Collection Efficiency (%)
98.6
Head Strap
Type RB
Exhaust Rubber Valve
T-6K type
Standard Weight (g)
89+/-15
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
66
Standard
RS2
Description 2
It is a low intake resistance type which employs a light-sided hood. lightly , work progresses it is easy to use.
Specification
Clear case With filter
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
When lame printing
5
From Japan
On 2018-03-23 17:35:42
I feel like I became an inhabitant of the Valley of the Wind. The fit is good, it is not painful.
This review is about item#3338221.
During solder bath maintenance
5
From Japan
On 2018-01-15 15:24:32
Exchange of filters is very easy and easy to use. Also easy to breathe, workers are also easy to use.
This review is about item#3338221.
Measures against powder dust of electric saw
5
From Japan
On 2017-12-19 15:45:43
Until now I was working with a paper mask, but the adhesion was bad and scraps reached the inside of the nose, but the dust mask I bought this time has good adhesion, the breathing became easier and the work was fun It was. Just a plastic smell, please improve the material
This review is about item#3338221.
Shine operation
5
From Japan
On 2015-07-25 11:29:26
There is little breathing and it is very useful.
This review is about item#03338221.
Painting, buffing, cutting etc.
5
From Japan
On 2015-05-20 14:50:20
Fit feeling is also easy to use well. What is worrisome is the durability of the belt. Because it is rubber, it may become elongation, I will see the progress,
This review is about item#03338221.
Deburring
4
From Japan
On 2015-04-09 10:14:12
I have been using it forever.
This review is about item#03338221.
Blast work
4
From Japan
On 2014-11-02 21:13:00
I felt there was a pressure inside the mouth around the mouth as much as a compact type than the other type I used before. However, if clearing the prescribed dust collection value, I think that there is no problem.
This review is about item#03338221.
Working in the factory
5
From Japan
On 2014-10-14 15:31:19
It is easy to replace the filter, it takes good dust well and it is very comfortable to use
This review is about item#03338221.
It is used for cutting and processing of wood and welding work.
4
From Japan
On 2010-12-14 11:20:29
It is light and makes breathing easy. I think that it is better to become lighter and more compact.
This review is about item#03338221.