Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask 1122R
  • Dust Mask 1122R
  • Dust Mask 1122R

Dust Mask 1122R 1122R-03

3.00 (1)
Item.#
03338237
Mfr.#
1122R-03
Package Qty.
1PC
Ship pack of
1
43.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
For Asbestos Countermeasure
Level 3 correspondence is possible.
(Maker Standard Value) Exhaust Resistance (Pa)
52 or less
(Average Measured Value) Particle Collection Efficiency (%)
98.9
Head Strap
Type RB
Exhaust Rubber Valve
T-6K type
Standard Weight (g)
170 or less
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
37
Standard
RS2
Compatible
(Filter) alpha ring filter LAS-12
(Maker Standard Value) Particle Collection Efficiency (%)
more than 95.0
(Maker Standard Value) Inhalation Resistance (Pa)
55 or less
Material (surface body)
Silicone rubber
Rubber Air Intake Valve
Round type (black)
Intake Resistance Rise Value (Pa)
52
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
35
National Certification Acceptance Number
No. TM209
Weight (g)
147
Specification
Clear case With filter
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When welding, polishing
3
From Japan
On 2017-04-21 14:46:51
This type had a filter from the beginning and it was profitable. Once you adjust the length of the straps, you can also easily do the rest. She seems to be able to breathe easily.
This review is about item#3338237.