Buy more than* S$200* and get FREE SHIPPING

  • Dust Mask 1010A
  • Dust Mask 1010A
  • Dust Mask 1010A
  • Dust Mask 1010A
  • Dust Mask 1010A

Dust Mask 1010A 1010A-05

4.46 (26)
Item.#
03338282
Mfr.#
1010A-05
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
6-8383-11
(Maker Standard Value) Exhaust Resistance (Pa)
40 +/- 23
(Average Measured Value) Particle Collection Efficiency (%)
94.8
Head Strap
Type RB
Exhaust Rubber Valve
T-6K model
Standard Weight (g)
76+/-15
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
63
Standard
RL1
Compatible
(Filter) Mighty micron filter for 1010
Accessories
Filter
(Maker Standard Value) Particle Collection Efficiency (%)
More than 80.0
(Maker Standard Value) Inhalation Resistance (Pa)
50+/-20
Material (surface body)
Elastomer
Rubber Air Intake Valve
Oval (black)
Intake Resistance Rise Value (Pa)
90
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
44
National Certification Acceptance Number
M198 No.
Weight (g)
77
Specification
Fit checker built-in With filter Basic model lightweight, compact
Customer Reviews
5 star 15
4 star 8
3 star 3
2 star 0
1 star 0
Review Rating: 4.46
26 Customer Reviews
The reviews are automatic translation.
Cleaning machine
4
From Japan
On 2018-01-31 06:42:07
Good fit and easy to breathe. Also, even if the filter is removed, the nostrils do well, and dust etc. are not totally at all
This review is about item#03338282.
Wood work
5
From Japan
On 2017-09-29 20:44:31
It also fits perfectly on the face and stops fine cookies. Moreover, it is not stuffy and the eyeglasses are not cloudy. I think that it is very good.
This review is about item#3338282.
Paper collection work
5
From Japan
On 2017-09-02 14:34:31
Easy to install, I think that it is easy to prevent dust and dust from entering and work.
This review is about item#3338282.
Rust removal of old car parts
4
From Japan
On 2017-06-19 11:43:50
After rusting with Thunder at the prone surface (and saying?) I went to a Japanese breakfast at a neighborhood cafe. When I wiped my face with wet tissue, I thought that it is all right or wrong, and phlegm is involved recently. I arrived now and it seems to be good after trying on, afterwards I expect durability by example.
This review is about item#3338282.
When cultivating a field, during mowing work, spraying agricultural chemicals
5
From Japan
On 2017-03-27 16:38:24
It is essential for dust work. There is no need to aspirate unnecessarily to people with hay fever. There is no burden on the nose and throat even in mowing. Because the part of the band of the mask does not get sunburned by the sun in summer, shape is attached, but it can cope with masking etc. In my case I have a cold. I have been using it for about 30 years. Thin Melious (sold separately) If you replace with Copper, it will be easier to use. It is indispensable for throat and health.
This review is about item#3338282.
Warehouse work others
5
From Japan
On 2017-03-06 13:58:32
It is easy to breathe, it never clouds goggles, and there are also replacement items such as filters and it is very handy.
This review is about item#3338282.
Equipment maintenance work
5
From Japan
On 2016-12-20 09:00:41
I was looking for objects that were weighing smaller than what I used to date. It seems that the performance is almost the same as the previous one, and the feeling of use is solid. Although it is not frequently used, I'd like to schedule a purchase in the future.
This review is about item#3338282.
During a sliding operation
5
From Japan
On 2016-11-15 20:57:57
It is good to have a close contact test function and be able to check whether it fits the face. I do not feel breathing more than I thought. The filter of change is also cheap, and it is recommended.
This review is about item#3338282.
Working
5
From Japan
On 2016-11-03 22:48:58
Anyway, it cheaply gotten in. I will purchase it again.
This review is about item#3338282.
When dust of Thunder etc dances in woodworking work etc.
5
From Japan
On 2015-11-28 16:45:05
Dust etc. do not enter from the gap, and although it is inexpensive it does a good job. I bought it collectively because the filter of the change is also cheap.
This review is about item#03338282.