Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes, Tori Theo, -- 8511
  • Safety Shoes, Tori Theo, -- 8511
  • Safety Shoes, Tori Theo, -- 8511

Safety Shoes, Tori Theo, -- 8511 8511

4.12 (25)
Package Qty.
Ship pack of
99.99 SGD
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
3-0233, 3-0233
Material (toe core)
ACM resin, Product made of ACM resin
Foot Width
3E, 3E, 3E
Material (Skin)
Silver with cowhide, Cowhide with silver
black, Black
TRUSCO Part Number
152-4968, 152-4968, 152-4968
Material (Sole)
Hybrid sole: SX3 layer bottom SX foamed polyurethane + SX2-layer rubber , Hybrid Sole: SX3 bottom layer SX polyurethane foam + SX2 Rubber layer
Three-layer bottom, 3-Layer bottom
Standard Weight (g/1 leg)
410(25.5cm), 410(25.5cm), 410(25.5cm)
Size (cm)
25, 25, 25.0
2015 Trusco Published Pages
3 0399, 3 0399
JIS Standard
JIS T8101 leather S-class (for plain work) E pass, JIS T8101 Product made from leather S class (for common operations) E passed.
Customer Reviews
5 star 11
4 star 9
3 star 3
2 star 1
1 star 1
Review Rating: 4.12
25 Customer Reviews
The reviews are automatic translation.
Building site
From Japan
On 2017-06-08 18:08:56
It is lighter than I imagined. Shoes are also good. However, I want a cushion of the sole a little more. It is good not to see safety shoes.
This review is about item#3339271.
Machine maintenance work etc.
From Japan
On 2017-03-06 14:31:06
As a safety shoe, design is also a good pair for going out (business trip) etc. well. The function is made of Simon and this class, so there is no mistake. However, it may be better to order the size of shoes by 0.5 ~ 1.0 smaller than usual ,,,
This review is about item#3339296.
Machine maintenance etc.
From Japan
On 2016-10-08 11:23:33
Light, easy to wear, not steamy, difficult to get tired is an impression.
This review is about item#3339305.
At the construction site
From Japan
On 2016-07-27 03:32:38
It was nice to be light. However, compared to the Simon product used until now, there are a lot of standings in the case of surface scratches. Do you use soft leather?
This review is about item#03339271.
Motorcycle maintenance
From Japan
On 2016-07-14 18:11:46
I bought it because it was good that I was using what was being provided at my previous workplace. As you say it is just fine to choose one size smaller. Although I used it for about 3 years, I do not have a memory that almost slipped even in the rain. I can really appreciate this point. It seems that you can use it for a long time if you use it carefully. It is a disadvantage that the price is a little expensive. I think that I will probably purchase again.
This review is about item#03339244.
Application work
From Japan
On 2016-05-02 14:41:38
It was small. It was good with normal size.
This review is about item#03339262.
On-site · commuting
From Japan
On 2016-03-13 13:59:02
It is ↓. I purchased 7511 and 8511 by mistake. What should I do if I get bilbally w
This review is about item#03339296.
On-site work, commuting
From Japan
On 2016-02-24 14:41:51
I have patronized it for a long time. It looks like safety shoes, discharge performance is good, we are very handy because we are not good at electrostatic chattering.
This review is about item#03339296.
Machine maintenance
From Japan
On 2016-01-28 13:12:19
I am repeating every time I replace every few years. My standard items. (Replacement is a thing for the poor appearance to the customer, it can still be used even if you wear it every day for about 2 years.) Good comfort, light and long lasting. I feel that the epidermis is strong, I feel that it is difficult for me to use scratches on my toes in the maintenance business of the machine, and it is COSPA high. As everyone says, the size is a bit bigger so I use it with a small stitch with a small size of 0.5 cm. The fact that the slip on the shoe has changed from blue to gray is cost reduction or promotion of replacement to upper grade (safety shoe Simon Light SL11)? It is a bit disappointing that fashion is gone.
This review is about item#03339287.
High place · Machine construction site
From Japan
On 2015-09-05 09:21:18
Until now I have been using company supplies, but on site, heavy, difficult to wear, my legs weakened, I bought with dare to buy. Since it is mail order, buy one size small, referring to the product review. The result was perfect. There are many business trips, I go and go without changing.
This review is about item#03339253.