Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Shoes Iris (For Women)
  • Safety Shoes Iris (For Women)
  • Safety Shoes Iris (For Women)

Safety Shoes Iris (For Women) EL11BV

5.00 (1)
Item.#
03339567
Mfr.#
EL11BV
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
3-0242, 3-0242
Sole
False bottom
JIS Standard
JIS T8101 L grade (light duty) E pass
Material (Sole)
Foamed polyurethane (2-layer)
Color
blue
Specification
Ladies
TRUSCO Part Number
422-3217, 422-3217
Material (toe core)
ACM resin
Foot Width
3E, 3E
Standard Weight (g/1 leg)
620(23.5cm), 620(23.5cm)
Material (Skin)
Leather (velor)
Type
sneakers
Size (cm)
23, 23
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work in the factory
5
From Japan
On 2013-11-14 13:17:31
I was looking for a design that can not be seen in safety shoes when going shopping outside from the scene. Beyond the thought that it was delivered, the color appearance is good and there is a sense of cleanliness, the comfort is good and the attachment is attached very much attachment and it is using.
This review is about item#03339567.