Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes Iris (For Women)
  • Safety Shoes Iris (For Women)
  • Safety Shoes Iris (For Women)

Safety Shoes Iris (For Women) EL11BV

5.00 (1)
Item.#
03339576
Mfr.#
EL11BV
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
3-0242, 3-0242
Sole
False bottom
JIS Standard
JIS T8101 L grade (light duty) E pass
Material (Sole)
Foamed polyurethane (2-layer)
Color
blue
Specification
Ladies
TRUSCO Part Number
422-3225, 422-3225
Material (toe core)
ACM resin
Foot Width
3E, 3E
Standard Weight (g/1 leg)
620(23.5cm), 620(23.5cm)
Material (Skin)
Leather (velor)
Type
sneakers
Size (cm)
23.5, 23.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Factory work
5
From Japan
On 2013-11-14 13:17:31
When it is go shopping out of the site, I was looking for a design that can not be found in the safety shoes. Than I thought being delivered, Irohae is good there is a feeling of cleanliness, comfort to the bonus is well and are used with a very affection.
This review is about item#03339567.