Buy more than* S$200* and get FREE SHIPPING

  • DIC Helmet, Hard Hat
  • DIC Helmet, Hard Hat
  • DIC Helmet, Hard Hat
  • DIC Helmet, Hard Hat
  • DIC Helmet, Hard Hat

DIC Helmet, Hard Hat MP-Y

by DIC
Item.#
03339962
Mfr.#
MP-Y
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outer Dimensions (Length L x Width W x Height H) (mm)
265x222x152
Color
Yellow
TRUSCO Part Number
405-1963
Impact Absorption Liner (Polystyrene Foam)
Without
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., It has especially excellent weather resistance, and heat resistance. It is not suitable for handling electrical capability.
Weight (g)
385
Material
FRP RESIN
Purpose
Flying and falling
Remarks
Immediately after being out of stock, NP chin band will change to one with one-touch hook type chin band