Buy more than* S$200* and get FREE SHIPPING

  • Safety Belt Supporter

Safety Belt Supporter RL-593

4.00 (3)
Item.#
03340206
Mfr.#
RL-593
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Body Belt Length (mm)
1200
Lanyards (strap width) (mm)
18
Weight (g)
980
Abstract
Makito-shiki
Lanyards (permissible length) (mm)
1700
Hook Tension Strength (kN)
13.0 or more
Hook
FS-93
Rope Width W x Length L (mm)
woven rope 18x1700
Trunk Belt Width (mm)
50
Hook Opening (mm)
50
Type
Torso belt type
Lanyards (length) (mm)
1700 (including the hook)
Hook Mass (g)
About 270
Hook Full Length (mm)
219
Buckle
Aluminum buckle
Belt Color
Yellow
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When planting trees
4
From Japan
On 2017-03-11 21:17:41
The hook is made of aluminum and I am satisfied with the feeling lighter than I expected. It is easy to wind up the winding machine quickly.
This review is about item#39578822.
Aerial work
3
From Japan
On 2015-06-29 23:20:32
Both quality and usability are fine, but the date of manufacture is about 1.5 years ago and old. In general contractors in recent years the period of use of safety belts has been set at 5 years and can only be used for the remaining 3.5 years. At least I wanted something within 1 year after manufacture.
This review is about item#03340224.
High place work site supervision
5
From Japan
On 2015-05-14 17:55:39
It is lightweight and easy to use.
This review is about item#39578822.