Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • LSA Safety Belt
  • LSA Safety Belt
  • LSA Safety Belt

LSA Safety Belt LSA-90

Item.#
03340242
Mfr.#
LSA-90
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Body Belt Length (mm)
1200
Lanyards (length) (mm)
1700
Specification
3 strand lanyard
Type
Rope system
Description 2
Rope-operated standard type.
Hook Mass (g)
390
Hook Full Length (mm)
219
Hook
FS-90
Trunk Belt Width (mm)
50
Hook Opening (mm)
50
Belt Color
Blue
Weight (g)
About 900
Lanyards (Diameter)(mm)
11
Hook Tension Strength (kN)
13.0 or more
Materials (hook)
Steel