Buy more than* S$200* and get FREE SHIPPING

  • LSA Safety Belt
  • LSA Safety Belt
  • LSA Safety Belt

LSA Safety Belt LSA-90

Item.#
03340251
Mfr.#
LSA-90
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Body Belt Length (mm)
1200
Lanyards (length) (mm)
1700
Specification
3 strand lanyard
Hook Full Length (mm)
219
Hook
FS-90
Type
Rope
TRUSCO Part Number
223-2782
Hook Mass (g)
390
Trunk Belt Width (mm)
50
Hook Opening (mm)
50
Hook Tension Strength (kN)
13.0 or more
Materials (hook)
Steel
Belt Color
Blue green
Weight (g)
900
Lanyards (Diameter)(mm)
11