Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • LSA Safety Belt

LSA Safety Belt LSA-99

Item.#
03340267
Mfr.#
LSA-99
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Body Belt Length (mm)
1200
Lanyards (length) (mm)
1700
Specification
3 strand lanyard
Weight (g)
850
Hook Mass (g)
About335
Hook Full Length (mm)
218
Hook
FS-99
Trunk Belt Width (mm)
50
Hook Opening (mm)
50
Type
Rope
Lanyards (Diameter)(mm)
11
Hook Tension Strength (kN)
13.0 or more
Materials (hook)
Molybdenum
Belt Color
Yellow