Buy more than* S$200* and get FREE SHIPPING

  • LSA Safety Belt

LSA Safety Belt LSA-99

Item.#
03340276
Mfr.#
LSA-99
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Body Belt Length (mm)
1200
Lanyards (length) (mm)
1700
Specification
3 strand lanyard
Lanyards (Diameter)(mm)
11
Hook Tension Strength (kN)
More than 13
Materials (hook)
Molybdenum
Belt Color
Blue
Weight (g)
About 850
Trunk Belt Width (mm)
50
Hook Opening (mm)
50
Description 2
Standard type of rope expression.
Hook Mass (g)
About 335
Hook Full Length (mm)
218
Hook
FS-99
Type
Rope type