Buy more than* S$200* and get FREE SHIPPING

  • LSA Safety Belt

LSA Safety Belt LSA-99

Item.#
03340285
Mfr.#
LSA-99
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Body Belt Length (mm)
1200
Lanyards (length) (mm)
1700
Specification
3 strand lanyard
Hook Full Length (mm)
218
Hook
FS-99
Type
Rope Pull
Lanyards (Diameter)(mm)
11
Trunk Belt Width (mm)
50
Hook Opening (mm)
50
Hook Tension Strength (kN)
13.0 or more
Materials (hook)
Molybdenum
Belt Color
Blue green
Weight (g)
850
Hook Mass (g)
About 335