Buy more than* S$200* and get FREE SHIPPING

  • Traffic Cone
  • Traffic Cone
  • Traffic Cone

Traffic Cone BR-1

4.67 (3)
Item.#
03340477
Mfr.#
BR-1
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pipe Diameter (phi mm)
34
Material
ABS, PE
Weight (g)
290
Color
Tiger
Length (m)
1.5
Description 2
For the mounting of the utility and a bar made of resin surface.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Suppression of bicycle parking
4
From Japan
On 2017-06-07 14:55:47
Purchased for exchange as it used to be used up until now. I feel that the current illegal parking lot has decreased since it is brand new.
This review is about item#3340486.
On the premises
5
From Japan
On 2014-03-31 20:45:11
The price is cheap
This review is about item#03340477.
In conjunction with color cones, guidance and arrangement of parking spaces in parking lots
5
From Japan
On 2012-06-01 10:04:37
I felt it when I picked it up in a handy item, but I thought the quality was good. Actually I wanted some more books, so I am saved if it is cheaper a little more.
This review is about item#03340486.